Shop All Facial Tissues
Cascades Pro
Signature 2 Ply Facial Tissue, 90 Sheets
Mfr # F710
Zoro # G4228839
product price: $86.19
/pk 36, $2.39/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Signature
- Sheet Width 8"
- Sheet Length 8"
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # F710
- Zoro # G4228839
- UPC # 10067220647108
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 8" |
Sheet Length | 8" |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Signature |
Ply | 2 |
Box Type | Box |
Color | White |
Number of Sheets | 90 |
Features | Cube |
Description
Cascades PRO Signature Facial Tissue, 2-Ply, White, Cube, 90 Sheets/Box, 36 Boxes/Carton
- •Boxed facial tissues.
- •Provides the comfort and reliability of an at-home experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCMATE 32S-DC EZ REACHER 32IN (32SDC12)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- CASCADES PRO 2 Ply Facial Tissue, 100 Sheets (F950)
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- KLEENEX Tissue, Facial, Naturals, Klnx 36PK (KCC21272CT)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- Cascades Pro Facial Tissues