Shop All Paper Towels
Cascades Pro
Select Kitchen Paper Towels, Beige, 12 PK
Mfr # CSDK251
Zoro # G507198887
product price: $49.29
/pk 12, $4.11/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Select Kitchen
- Color Beige
- Sheet Size 11" x 8"
- Sheets per Roll 250
- Features Perforated; Absorbent; Eco-friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # CSDK251
- Zoro # G507198887
- UPC # 67220662517
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 8" |
Details
Paper Towel Type | Select Kitchen |
Item | Paper Towels |
Color | Beige |
Sheets per Roll | 250 |
Features | Perforated; Absorbent; Eco-friendly |
Description
Perforated paper towels deliver excellent quality and absorbency to quickly clean up your big messes Jumbo size roll offers 17 percent more sheets than your average case of paper towels to avoid runouts Environmentally friendly design is made with a high percentage of postconsumer materials for sustainable use Paper towels are perfect for classrooms, facilities, office areas, restrooms and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONT 9 RESTORATION F9 Groundskeeper Cleaner Gallon (F9GK-C)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- BONA 24 in L Flat Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001556)
- WARSAW CHEMICAL Vista, Oven & Grill Cleaner, Clean, 1-Gallon, 4PK (21441-0000004)
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- CASCADES PRO Hardwound Paper Towels, Natural, 12 PK (CSDH065)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- Cascades Pro Paper Towels