Shop All Disposable Napkins
Cascades Pro
Select Full Fold II Napkins, 1-Ply, 12 x 12, 375/Pack, 24PK
Mfr # N090
Zoro # G908999410
product price: $77.15
/pk 24, $3.21/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Folded Dimensions 6.5" W x 5" D
- Napkin Style Dispenser
- Pack Count 375
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # N090
- Zoro # G908999410
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 6.5" W x 5" D |
Length | 12" |
Width | 12" |
Details
Item | Napkins |
Color | White |
Napkin Style | Dispenser |
Pack Count | 375 |
Material | Paper |
Ply | 1 |
Description
Functional, reliable full fold napkins. They work well in high traffic dining settings. They're a great choice for quick service and fast food restaurants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- VULCAN HART Surface Heater 208V 2000W (421240-00001)
- MANITOWOC ICE Lcd Housing Assembly - No Display (000007926)
- SCOTSMAN Tubing, Per Ft (13-0674-02)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016 (T410)
- TOUCH OF COLOR Emerald Green Dinner Napkins 3 ply, 8.5"x8", 250PK (59112B)
- HOFFMASTER Ecru Dinner Napkin, 1/4 Fold, PK75 (125071)
- TOUCH OF COLOR 4" x 8" Classic Pink Dinner Napkins 600 PK (67158B)
- Cascades Pro Disposable Napkins