Shop All Disposable Napkins
Cascades Pro
Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, Natural, PK6016
Mfr # T411
Zoro # G4576930
product price: $110.99
/pk 6016, $0.02/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Napkin Fold Type ServOne™ Interfold Dispenser Napkins
- Napkin Style ServOne Interfold Dispenser Napkins
- Features Twin Pack
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # T411
- Zoro # G4576930
- UPC # 10067220604118
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Depth | 8.5" |
Length | 8.5" |
Width | 12.63" |
Folded Width | 6.5" |
Folded Depth | 4.25" |
Details
Item | Napkins |
Color | Natural |
Napkin Fold Type | ServOne™ Interfold Dispenser Napkins |
Napkin Style | ServOne Interfold Dispenser Napkins |
Features | Twin Pack |
Material | Paper |
Standards | UL Certified |
For Use With | Cascades ServOne™ Napkin Dispensers 2568, 2575 |
Weight | 21 lbs |
Pack Count | 6016 |
Ply | 1 |
Description
Cascades PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, Natural, 376/PK, 6016/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR EzFit Lid Cvr Trim Ring Door Cvr (L2400CKIT)
- VULCAN HART Switch, Power Indicator Light (00-855002-00001)
- NORPOLE Shelf Np1R/F, Np2R/F, Np3R/F ( (CFD1RR-14)
- GENUINE JOE Water Cooler Plumb Kit (22555)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CASCADES PRO Napkin, Tandem, T400 32PK (CSDT400)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CASCADES PRO Perform Interfold Napkins, 1-Ply, 6 1/2 x 4 1/4, White, PK6016 (T410)
- CREATIVE CONVERTING 951031 Classic Red 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTRED)
- TOUCH OF COLOR 6.5" x 6.5" Amethyst Purple Napkins 600 PK (318929)
- BOUNTY NAPKIN QUILTD 1PLY 200CT (34885)
- Cascades Pro Disposable Napkins