Shop All Paper Towels
Cascades Pro
Paper Towels, White, 6 PK
Mfr # H280
Zoro # G600488205
product price: $45.79
/pk 6, $7.63/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Width 7.9 in
- Sheet Length 800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H280
- Zoro # G600488205
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.9 in |
Sheet Length | 800 in |
Details
Item | Paper Towels |
Color | White |
Description
White Roll Paper Towels,7.9 In.x800 1,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Discreet Seat, Health Gard Toilet Seat Cover, 1/4 Fold, White, 200 Sheets, 25 PK (2VEX5)
- DEALMED 60 gal Trash Bags, 38 in x 58 in, 1.8 Mil, Black, 100 PK (781157)
- CRAFTSMAN Fine Dust Wet/Dry Vac Dust Collection Bags for 12 Gallon Shop Vacuums, 2PK (CMXZVBE38735)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 70 Sheets, 11", White, 30 PK (K070)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- Cascades Pro Paper Towels