Shop All Paper Towels
Cascades Pro
Paper Towels, 6 PK
Mfr # H285
Zoro # G100488200
product price: $52.45
/pk 6, $8.74/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 7.9 in
- Sheet Length 800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H285
- Zoro # G100488200
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.9 in |
Sheet Length | 800 in |
Details
Item | Paper Towels |
Description
Natural Roll Paper Towels,7.9 In.x800,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT310)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Citrus, PK 6 (RCP402113CT)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Yellow, PK100 (3UAD5)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK (H030)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- Cascades Pro Paper Towels