Shop All Paper Towels
Cascades Pro
Paper Towels, 2 Ply, White, 12 PK
Mfr # U450
Zoro # G900720128
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Width 11 in
- Sheet Length 8 in
- Sheet Size 11 in x 8 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # U450
- Zoro # G900720128
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 8 in |
Sheet Size | 11 in x 8 in |
Details
Item | Paper Towels |
Color | White |
Ply | 2 |
Description
Select 11x8 In. 2 Ply White Utility T,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASKBRAND Wiper Roll 12" x 13", Blue (N-A115JPB)
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (1115)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Blue, Plastic, 13 in L Overall (3NB70)
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- CASCADES PRO Select Roll Paper Towels, 1-Ply, 7.88 in. x 350 ft, White, 12PK (H030)
- CASCADES PRO Hardwound Paper Towels, White, 12 PK (CSDH060)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 6 Rolls/Case) (01005)
- Cascades Pro Paper Towels