Shop All Paper Towels
Cascades Pro
Multifold Paper Towels, 16 PK
Mfr # H175
Zoro # G600488212
product price: $32.19
/pk 16, $2.01/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Sheet Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H175
- Zoro # G600488212
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Description
Natural Multifold Paper Towels,9 In.x,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- ATRIX Crevice Nozzle (BP41)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Green, 12PK (670233)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO Hardwound Paper Towels, Natural, 12 PK (CSDH065)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC06183)
- Cascades Pro Paper Towels