Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Dispenser, f/Jumbo Bath Tissue, 10-3/4"x5-3/5"x13-7/10", GY
Mfr # CSDC382
Zoro # G402456877
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Touchless; Roll
- Roll Capacity Single Roll
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascades Pro
- MFR # CSDC382
- Zoro # G402456877
- UPC # 67220623822
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 13.8" |
Width | 10.8" |
Depth | 5.6" |
Dispenser Height | 4.56 in |
Dispenser Width | 7.26 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Configuration | Touchless; Roll |
Roll Capacity | Single Roll |
Color | Gray |
Features | Hygienic; Jam Resistant |
Capacity | 1 x Roll |
Description
PRO Tandem Single Jumbo Roll Toilet Paper Dispenser meets modern facility challenges and is designed to improve hygiene while lowering operational costs. With a sleek finish and a no-touch dispensing mechanism, it's perfect for use in busy restrooms across the education, retail, industrial, foodservice and commercial building. Dispenser is 99.9 percent jam-free and offers fast, reliable dispensing. Ideal for smaller stalls, this dispenser with built-in stub roll offers high-capacity performance with 1,250' of two-ply jumbo bathroom tissue for fewer changeouts. Roll is fully enclosed within the dispenser adding another level of hygiene for end-users. Quick check feature lets you quickly recognize when it's time to refill without having to open the unit. Fast and simple dual lock can be changed from an easy-match key-lock to a push button option using the slide button. Dispenser conforms to ADA guidelines when properly installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLGREEN Cleaner/Degreaser, Bottle, 6 PK (13005CT)
- GUARDAIR Detachable Brush Vacuum Tool, 6" (N659)
- GODDARDS No Scent Jewelry Cleaner 6 oz Liquid (707885)
- GEERPRES Head Frame Assembly - Wire Wall-Mate (9521)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White (09603)
- KRUGER 09659 Mini-Max Bathroom Tissue Dispenser White Standard High Cap. (9659)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- NITTANY PAPER MILLS White 1000 Ft. 2-Ply Jumbo Roll Bathroom Tissue 12Pk (NP-5218 (PEC))
- Cascades Pro Toilet Paper Dispensers & Holders