Shop All Toilet Paper Dispensers & Holders
Cascades Pro
Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY
Mfr # CSDC310
Zoro # G701859515
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Configuration Touchless
- Roll Capacity Double Roll
- Color Gray
- Features Hygienic; Jam-free; Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # CSDC310
- Zoro # G701859515
- UPC # 67220623105
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 12" |
Width | 6.6" |
Depth | 7" |
Dispenser Width | 3.19 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Configuration | Touchless |
Roll Capacity | Double Roll |
Color | Gray |
Features | Hygienic; Jam-free; Key Lock |
Standards | ADA |
Type | Tissue Dispenser |
Capacity | 2220 x Sheet |
Description
PRO Tandem Top Bottom High-Capacity Toilet Paper Dispenser holds a double high-capacity roll (2,220 two-ply tissue) and offers top and bottom dispensing to meet modern facility challenges and improve hygiene. It's perfect for use in busy restrooms across the education, retail, industrial, foodservice and commercials buildings. High-performance, no-touch dispenser is 99.9 percent jam-free and is built for better hygiene with a seamless design. Quick check feature lets you quickly recognize when it's time to refill without having to open the unit. It also comes with a color-coded refill system for quick reloading, resulting in increased productivity and less maintenance time. Convenient, flip mechanism lets you quickly and easily move the backup roll into dispensing position and load a second roll at the top. Fast and simple dual lock can be changed from an easy-match key-lock to a push button option using the slide button. Dispenser conforms to ADA guidelines when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- SIMPLE SCRUB White Pad Kit, Standard Tub & Tile Pad, PK5 (WP100)
- UNGER 60 in L Flat Mop Kit, Clamp On Connection, Cut-End, Red, Aluminum/Microfiber/Plastic (SMCMR)
- SIMPLE SPACES Dust Pan 17In Aluminum Finsh (DL-5010)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- DELTA Tissue Holder (73850-CZ)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- TORK Tork® 3 Roll Bath Tissue Roll Dispenser for OptiCore, Black (565828)
- Cascades Pro Toilet Paper Dispensers & Holders