Shop All Paper Towels
Cascades Pro
C-Fold Paper Towels, White, 12 PK
Mfr # H180
Zoro # G700488303
original price:
$43.95
13% off
new price: $37.99
/pk 12, $3.17/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Sheet Width 10 in
- Sheet Length 13 in
- Sheet Size 10 in x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # H180
- Zoro # G700488303
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 10 in |
Sheet Length | 13 in |
Sheet Size | 10 in x 13 in |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Description
White C-Fold Paper Towels,10 In.x13 In. ,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Foam, 1000mL, PK2 (42338)
- DAWN Dishwashing Liquid, Original, 1 Gallon, , Blue, PK 4 (PGC57445CT)
- FUNK AWAY Funkaway Extreme Odor Eliminating Big Jobs Aerospray (FA13.5)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 18 PK (W620)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01000)
- Cascades Pro Paper Towels