Shop All Paper Towels
Cascades Pro
C-Fold Paper Towels, White, 12 PK
Mfr # CSDH180
Zoro # G201845797
product price: $36.75
/pk 12, $3.06/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Sheet Size 13" x 10"
- Container Type Pack
- Material Fiber Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # CSDH180
- Zoro # G201845797
- UPC # 67220651801
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Size | 13" x 10" |
Folded Width | 10" |
Folded Length | 3.75" |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Container Type | Pack |
Material | Fiber Paper |
Features | Absorbent; Chlorine-free |
Description
C-fold paper towels provide an economic choice for all your hand-drying needs. Environmentally friendly design is reliable and absorbent and provides the added bonus of value and affordability. Paper towels are perfect for areas such as restrooms, kitchens breakrooms and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAF Grid bottom for open botto composters (Soil Fence)
- PROTEAM Handle Assembly (833691)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (775466)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 70 Sheets, 11", White, 30 PK (K070)
- CASCADES PRO Towels & Wipes, 1 Ply, 800 ft, White, 6 PK (H080)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- Cascades Pro Paper Towels