Shop All Toilet Paper
This Product is Discontinued
Cascades Pro
2 Ply Ply, White, 96 PK (Discontinued)
Mfr # B045
Zoro # G4068974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Roll Type Standard
- Sheets per Roll 500 Sheets
- Color White
- Sheet Size 4.25" x 3.5"
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # B045
- Zoro # G4068974
- UPC # 10067220610454
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.25" x 3.5" |
Details
Item | Toilet Paper |
Roll Type | Standard |
Sheets per Roll | 500 Sheets |
Color | White |
Ply | 2 Ply |
Description
Cascades PRO Select Standard Bath Tissue, 2-Ply, White, 4.25 x 3.5, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.