Shop All Facial Tissues
Cascades Pro
2 Ply Facial Tissue, 100 Sheets
Mfr # F950
Zoro # G7514659
product price: $48.89
/pk 30, $1.63/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Width 7.3 in
- Sheet Length 8.1"
- Ply 2
- Box Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades Pro
- MFR # F950
- Zoro # G7514659
- UPC # 10067220649508
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 7.3 in |
Sheet Length | 8.1" |
Container Length | 8.1 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Box Type | Box |
Color | White |
Number of Sheets | 100 |
Description
Cascades PRO Select Flat Box Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Carton
- •Economical, soft facial tissue.
- •Great for everyday use.
- •Excellent for use in education, industrial, retail and foodservice venues.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- CASCADES PRO Signature 2 Ply Facial Tissue, 90 Sheets (F710)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- EARTH FIRST Earth First Facial Tissue (65700)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, ADVANCED FACIAL TISSUE, 2-PLY, WHITE, 30PK (TF6810)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- MARCAL PRO Tissue, Facial, Fluff Out, 100 30PK (MRC2930CT)
- Cascades Pro Facial Tissues