Shop All Paper Towels
Cascades
Paper Towels, 2 Ply, 3600 PK
Mfr # WRT601
Zoro # G606603930
product price: $96.19
/pk 3600, $0.03/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 11 in
- Sheet Length 7.25 in
- Sheet Size 11 in x 7.25 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades
- MFR # WRT601
- Zoro # G606603930
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 7.25 in |
Sheet Size | 11 in x 7.25 in |
Details
Item | Paper Towels |
Ply | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Large Dust Pan and Brush, Grey (RP93600)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CASCADES SELECT KITCHEN ROLL TOWELS, 2-PLY, 11 X 8, WHITE, 12PK (U450)
- SCOTT Scott Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (1510)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK (20603)
- KARAT Multifold Paper Towels, 334 Sheets, White, 334 PK (JS-MFW4000)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (S1080)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- Cascades Paper Towels