Shop All Toilet Paper Dispensers & Holders
Cascades
Dispenser, f/Jumbo Bath Tissue, 10-3/4"x5-3/5"x13-7/10", WE
Mfr # CSDC383
Zoro # G502456876
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Touchless; Roll
- Color White
- Capacity 1 x Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascades
- MFR # CSDC383
- Zoro # G502456876
- UPC # 67220623839
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 5.6" |
Height | 13.8" |
Width | 10.8" |
Dispenser Height | 2.13 in |
Dispenser Width | 6.75 in |
Dispenser Depth | 2.88 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Configuration | Touchless; Roll |
Color | White |
Capacity | 1 x Roll |
Features | Hygienic; Jam Resistant |
Description
PRO Tandem Single Jumbo Roll Toilet Paper Dispenser meets modern facility challenges and is designed to improve hygiene while lowering operational costs. With a sleek finish and a no-touch dispensing mechanism, it's perfect for use in busy restrooms across the education, retail, industrial, foodservice and commercial building. Dispenser is 99.9 percent jam-free and offers fast, reliable dispensing. Ideal for smaller stalls, this dispenser with built-in stub roll offers high-capacity performance with 1,250' of two-ply jumbo bathroom tissue for fewer changeouts. Roll is fully enclosed within the dispenser adding another level of hygiene for end-users. Quick check feature lets you quickly recognize when it's time to refill without having to open the unit. Fast and simple dual lock can be changed from an easy-match key-lock to a push button option using the slide button. Dispenser conforms to ADA guidelines when properly installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Professional Cordless Electrostatic Backpack Disinfectant Sprayer Kit (VP300ESK)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- ZEP Cleaner, Jug, 4 PK (294024)
- INTEPLAST LOW-DENSITY COMMERCIAL CAN LINERS, 45 GAL, 1.3 MIL, 40in X 46in, RED, 100PK (SL4046R)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- Cascades Toilet Paper Dispensers & Holders