Shop All Dishwashing Detergents
Cascade
Liquid Dishwashing Detergent, 45 oz., PK9
Mfr # 28193
Zoro # G4604844
product price: $81.19
/pk 4, $20.30/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade
- MFR # 28193
- Zoro # G4604844
- UPC # 037000401483
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 120 oz |
Container Size | 120 oz |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwasher Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Lemon |
Primary Chemical | None |
Contains | Chlorine |
Degreaser Container Type | Jug |
Item | Dishwasher Detergent |
Recommended Dilution | Ready to Use |
Form | Liquid |
Container Type | Jug |
Includes Chemical | None |
Color | Clear |
Flash Point | Greater Than 200 Degrees F |
Rinse Required | Yes |
pH Level | 11.4 |
Surfaces for Use On | Dishes |
pH Value | Alkaline |
Product Series | No Series |
Maximum RTU Yield per Container | 120 fl oz |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Jug, Container Size 120 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Color Clear, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 120 fl oz, Primary Chemical None, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- PROTEAM High Filtration Exhaust Filter (105136)
- WALTER SURFACE TECHNOLOGIES Natural Cleaner/Degreaser, 5.2 gal. Pail, Liquid, Colorless (53G127)
- CASCADE Professional 1 Gal. Closed-Loop All-Temp Fast Dry Rinse Aid Dishwasher Liquid Concentrate Detergent (003700071186)
- CASCADE Cascade Automatic Dishwasher Det, 75oz., Fresh, PK 14 (PGC59535CT)
- CASCADE DISHWASHER POD FRSH 28PK (80374826)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- CASCADE Dishwashing Detergent, 75 oz., Fresh, PK7 (59535)
- CASCADE ACTIONPAC, 25PK (80374562)
- AJAX Dishwashing Detergent, 52 oz., Orange, PK6 (149860)
- Cascade Dishwashing Detergents