Shop All Dishwashing Detergents
Cascade
Dishwasher Gel with Dawn, Fresh, 75 oz Bottle, PK6
Mfr # PGC 40152
Zoro # G6101880
product price: $53.29
/pk 6, $8.88/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Gel
- Cleaner Container Type Bottle
- Fragrance Fresh
- Primary Chemical Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade
- MFR # PGC 40152
- Zoro # G6101880
- UPC # 10037000401527
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 75 oz |
Size | 75 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Gel |
Cleaner Container Type | Bottle |
Fragrance | Fresh |
Primary Chemical | Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Gel |
Container Type | Bottle |
Application | Automatic Dishwasher Detergent |
Net Weight | 30.42 lbs |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Description
Cascade® Dishwasher Gel with Dawn, Fresh, 75 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Camel Hair Round Marking Brush, No. 6 (0007400600)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- TST Rv Toilet Treat Org 32Oz (41192)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- CASCADE Platinum 16 Oz. Dishwasher Rinse Aid and Drying Agent (89646)
- CASCADE ActionPacs, Fresh Scent, 22.5 oz Tub, PK43 (98208PK)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- CASCADE 33836 Dishwasher Detergent, 75 Oz, Powder, Scented, White (34036)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- Cascade Dishwashing Detergents