Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4-4.000x4.500
Mfr # 640371
Zoro # G912042423
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4"
- Shank Dia. (In.) 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 640371
- Zoro # G912042423
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 4" |
Shank Dia. (In.) | 4-1/2" |
Description
CAS-640371,4 X4.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- JET Motor (JTAS10-131)
- PRINCE Motor (CMM400-4RP)
- ENERPAC Cylinder Service Kit (M692110SR)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- ENERPAC CB180040, PLUNGER (CB180040)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- Cascade - After Market Parts Hydraulic Cylinder Parts