Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4-20.00x36.00
Mfr # 210090
Zoro # G812042615
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 36 mm
- Bore Dia. (In.) 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 210090
- Zoro # G812042615
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 36 mm |
Bore Dia. (In.) | 20 mm |
Description
CAS-210090, SK-I-U-4-20.00x36.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- DODGE 6020 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100492)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- ENERPAC Stop Ring (CB60044)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- Cascade - After Market Parts Hydraulic Cylinder Parts