Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4, 10-1.125x2.250
Mfr # 562339
Zoro # G912042720
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.125"
- Shank Dia. (In.) 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 562339
- Zoro # G912042720
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1.125" |
Shank Dia. (In.) | 2.25" |
Description
CAS-562339, SK-I-U-4,10-1.125x2.250
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310 1-1/8)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- ENERPAC CB180040, PLUNGER (CB180040)
- ENERPAC Bearing (DD2296107)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- Cascade - After Market Parts Parts & Accessories