Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- M-SK-I-U-4-2x60mm
Mfr # 562591
Zoro # G912042676
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 60 mm
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 562591
- Zoro # G912042676
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 60 mm |
Bore Dia. (In.) | 2" |
Description
CAS-562591,M-SK-I-U-4-2x60mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203 2RS (6203 2RS/C3 PRX)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- ENERPAC Saddle 30T (CF698045)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- Cascade - After Market Parts Parts & Accessories