Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- CASCADE
Mfr # 646305
Zoro # G512042458
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 646305
- Zoro # G512042458
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 3-1/2" |
Description
CAS-646305,CASCADE,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- BRENNAN INDUSTRIES 08MFS-08MP Straight, 2PK (FS2404-08-08)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- ENERPAC Stop Ring (G385044)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- Cascade - After Market Parts Parts & Accessories