Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- 3 X 4
Mfr # 660955
Zoro # G912043079
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 660955
- Zoro # G912043079
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3" |
Shank Dia. (In.) | 4" |
Description
CAS-660955,3 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- VALVOLINE Grease, High Temp, Multi-Veh, 35lb Pail (VV612)
- ENERPAC Stop Ring (CB60044)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- ENERPAC Simplex Seal KitP22 (54149)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- ENERPAC Seal Kit (RC1006K)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- Cascade - After Market Parts Hydraulic Cylinder Parts