Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- 3 X 3-1/2
Mfr # 643280
Zoro # G612042433
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3"
- Shank Dia. (In.) 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 643280
- Zoro # G612042433
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3" |
Shank Dia. (In.) | 3-1/2" |
Description
CAS-643280,3 X 3.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve and Gasket Kit, For 45465101 (32301426)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC Saddle 30T (CF698045)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- ENERPAC Simplex Packing Kit R51 (54548)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- Cascade - After Market Parts Parts & Accessories