Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/8 X 3
Mfr # T555286
Zoro # G512042892
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3"
- Bore Dia. (In.) 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # T555286
- Zoro # G512042892
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3" |
Bore Dia. (In.) | 2-1/8" |
Description
CAS-T555286,2.125 X 3,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2306 C3, Self Aligning Ball Brgs, 2306 C3 (2306 C3)
- CHICAGO RAWHIDE Speedi-Sleeves, #99372 (99372)
- JB INDUSTRIES Pump Repair Kit (PR-45)
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- PARKER Piston Seal Kit (PK3254MA01)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ENERPAC Service OnlySpringPurchase (BL10967)
- ENERPAC Simplex Seal KitP22 (54149)
- Cascade - After Market Parts Hydraulic Cylinder Parts