Shop All Hydraulic Cylinder Parts
Cascade - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/4 X 4.520
Mfr # 647892
Zoro # G712042401
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4.52"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade - After Market Parts
- MFR # 647892
- Zoro # G712042401
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4.52" |
Bore Dia. (In.) | 1-3/4" |
Description
CAS-647892,1.750 X 4.520,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- VIBCO Vibrator, Hydraulic (B-190)
- CORNWELL TOOLS Throttle Seat (RS110103)
- LINCOLN LUBRICATION Ball Stop for 3/8" Id Hose, 85516 (LIN85516)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- ENERPAC Cylinder Service Kit (F756110SR)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Plunger Ref1211C (F754040)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- Cascade - After Market Parts Parts & Accessories