Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 34.5 oz Bag, 62/Bag
Mfr # 97726PK
Zoro # G6074124
original price:
$38.38
23% off
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Tub
- Fragrance Fresh
- Primary Chemical Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascade
- MFR # 97726PK
- Zoro # G6074124
- UPC # 37000977261
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 34.5 oz |
Size | 34.5 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Tub |
Fragrance | Fresh |
Primary Chemical | Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Contains | 62 |
Standards | Kosher Certified |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Powder/Gel |
Includes | Includes one tub of 62 dishwasher pacs |
Net Weight | 2.99 lbs |
Container Type | Tub |
Application | Automatic Dishwasher Detergent |
Features | Platinum™ ActionPacs®—With a premium advanced triple action formula. |
Description
Cascade® ActionPacs, Fresh Scent, 34.5 oz Bag, 62/Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- BIG D Odor Eliminator, Size 6 oz., PK12 (202)
- ATRIX Atrix Backpack Series HEPA Plug Set (BPPLUGSET)
- CHESTERFIELD LEATHER Deodorizing Z-Mat- Urinal Mat- Black (CH18480)
- CASCADE DISHWASHER POD FRSH 11PK (80375063)
- CASCADE Dish Actionpacs Frsh36Ct (3700098216)
- CASCADE Cascade Automatic Dishwasher Det, 75oz., Fresh, PK 14 (PGC59535CT)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- CASCADE ActionPacs, Fresh Scent, 34.5 oz, PK186 (97726)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- DIVERSEY Suma Shine Portion Pak, 28g, 100/CT, White, PK 100 (DVO94622384)
- Cascade Dishwashing Detergents