Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 22.5 oz Tub, PK43
Mfr # 98208PK
Zoro # G6069443
original price:
$22.75
6% off
new price: $21.35
/pk 43, $0.50/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Tub
- Fragrance Fresh
- Primary Chemical Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade
- MFR # 98208PK
- Zoro # G6069443
- UPC # 37000982081
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 22.5 oz |
Size | 22.5 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Tub |
Fragrance | Fresh |
Primary Chemical | Sodium Carbonate; Sodium Silicate; Enzymes; Phosphate Free |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Includes | Includes one tub of 43 dishwasher pacs |
Standards | Kosher Certified |
Contains | 43 |
Form | Powder/Gel |
Application | Automatic Dishwasher Detergent |
Container Type | Tub |
Net Weight | 2.446 lbs |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Features | Complete® ActionPacs®—Needs no pre-wash. |
Description
Cascade® ActionPacs, Fresh Scent, 22.5 oz Tub, 43/Tub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- TTI Dirt Devil Power Express Bagless Corded Standard Filter Upright Vacuum (SD22020)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK21 (80720PK)
- CASCADE Cascade Action Pacs Platinum Fresh Scent 8.3 oz., PK5 (97708)
- CASCADE Dishwasher Detergent, ActionPacs, Original, WE/GN, PK 125 (PGC80675CT)
- CASCADE Dishwasher Detergent, 75 oz, Powder, Scented, White (33836)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- METHOD Pink Grapefruit Scent Liquid Dish Soap 18 oz (00729)
- Cascade Dishwashing Detergents