Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 13.5 oz Bag, PK21
Mfr # 80720PK
Zoro # G6077502
product price: $11.15
/pk 21, $0.53/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Bag
- Fragrance Fresh
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 11.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade
- MFR # 80720PK
- Zoro # G6077502
- UPC # 37000807209
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 11.7 oz |
Size | 11.7 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Bag |
Fragrance | Fresh |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Contains | 21 |
Net Weight | 0.947 lbs |
Application | Automatic Dishwasher Detergent |
Form | Powder/Gel |
Container Type | Bag |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Features | Platinum™ ActionPacs®—Cleans burnt-on messes in just one wash. |
Description
Cascade® ActionPacs, Fresh Scent, 13.5 oz Bag, 21/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- PREMIERE Cleaner/Degreaser, 50 lb. Box, Liquid, White (CPRW050BX-GR)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK (26405)
- CASCADE DETERGENT, APACS, PLAT, 21PK (91828)
- CASCADE ActionPacs, Fresh Scent, 34.5 oz Bag, 62/Bag (97726PK)
- CASCADE DISHWASHER POD FRSH 28PK (80374826)
- CASCADE Professional 1 Gal. Closed-Loop All-Temp Fast Dry Rinse Aid Dishwasher Liquid Concentrate Detergent (003700071186)
- CASCADE ActionPacs, Fresh Scent, 11.7 oz Bag, 21/Pack, PK5 (80720)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- DAWN Heavy Duty Pot and Pan Detergent (08836)
- Cascade Dishwashing Detergents