Shop All Dishwashing Detergents
Cascade
ActionPacs, Fresh Scent, 11.7 oz Bag, 21/Pack, PK5
Mfr # 80720
Zoro # G6078379
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Bag
- Fragrance Fresh
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 11.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cascade
- MFR # 80720
- Zoro # G6078379
- UPC # 10037000807206
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 11.7 oz |
Size | 11.7 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Bag |
Fragrance | Fresh |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Container Type | Bag |
Contains | 21 |
Includes | Includes five bags of 21 pods each |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Powder/Gel |
Net Weight | 4.733 lbs |
Application | Automatic Dishwasher Detergent |
Features | Platinum™ ActionPacs®—Cleans burnt-on messes in just one wash. |
Description
Cascade® ActionPacs, Fresh Scent, 11.7 oz Bag, 21/Pack, 5 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- KIK INTERNATIONAL 2PK Scouring Cloth (10811435002173)
- CASCADE Dish Actionpacs Frsh36Ct (3700098216)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- CASCADE Professional 1 Gal. Closed-Loop All-Temp Fast Dry Rinse Aid Dishwasher Liquid Concentrate Detergent (003700071186)
- CASCADE DISHWASHER POD FRSH 28PK (80374826)
- CASCADE Automatic Dishwasher Powder, Fresh Scent, 75 oz Box (84887011)
- CASCADE ActionPacs, Fresh Scent, PK85, 85PK (18629)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- Cascade Dishwashing Detergents