Shop All Sheds & Outdoor Storage
This Product is Discontinued
Cascade
322 cu ft Resin Storage Shed, Vanilla/Slate/Stoney/Black (Discontinued)
Mfr # BMS7790D
Zoro # G7106395
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Shed
- Material Resin
- Capacity 322 cu ft
- Color Vanilla/Slate/Stoney/Black
- Outside Height 8 ft 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cascade
- MFR # BMS7790D
- Zoro # G7106395
- UPC # 044365019543
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8 ft 6 1/2 in |
Outside Width | 7 ft 4 1/2 in |
Inside Height | 8 ft 3 3/4 in |
Inside Depth | 6 ft 8 1/2 in |
Inside Width | 6 ft 8 1/2 in |
Overall Height | 8 ft. 6-1/2" |
Overall Width | 7 ft. 4-1/2" |
Nominal Size | 7ft.x7ft. |
Overall Depth | 7 ft. 3" |
Door Opening Width | 60 in |
Door Opening Height | 76 in |
Size | 7 ft 4.5 in W x 7 ft 3 in D x 8 ft 6.5 in H |
Details
Type | Shed |
Material | Resin |
Capacity | 322 cu ft |
Color | Vanilla/Slate/Stoney/Black |
Construction | Durable Resin |
Item | Storage Shed |
Doors | 2 Swing Doors W/ Windows |
Description
Shed,Resin,7 x 7,322 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.