Shop All Ceiling Fans
Casablanca
Universal 4-Speed & Dimming with CFL Auto Detect
Mfr # 99019
Zoro # G6889379
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 6"
- Features Universal 4 Fan Speeds, Light Dimming, Non-Reversing, ETL Damp Rated for Damp Locations
- Height 9"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 99019
- Zoro # G6889379
- UPC # 743928990199
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 6" |
Height | 9" |
Depth | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Universal 4-Speed & Dimming with CFL Auto Detect |
Features | Universal 4 Fan Speeds, Light Dimming, Non-Reversing, ETL Damp Rated for Damp Locations |
Description
Universal Remote,Receiver,4 Speed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Dml 303 3/8" Liquidfilterdrier (023Z0049)
- DAYTON Exhaust/Supply Fan, 20 In (10E025)
- BROAN Replacement Motor (99080180)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- Casablanca Ceiling Fans & Accessories