Shop All Ceiling Fan Light Covers and Globes
Casablanca
Standard Shape Glass Bowl, Tea Stain
Mfr # 99058
Zoro # G6889467
Not eligible for select promotions
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tea Stain
- Depth 15.7"
- Width 15.6"
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 99058
- Zoro # G6889467
- UPC # 743928990588
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Depth | 15.7" |
Width | 15.6" |
Height | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Standard Shape Glass Bowl |
Finish | Tea Stain |
Description
Shape Glass Bowl,Standard,Tea Stain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- EVERBILT 4 in. x 8 ft. Heavy-Duty Semi-Rigid Aluminum Duct (MFX48ULXHD12)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- HUNTER Fitter Glass, Cased White (99042)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- Casablanca Ceiling Fan Light Covers and Globes