Shop All Ceiling Fan Light Kits
Casablanca
Outdoor Low Profile Bowl Light Fixture, ETL Damp
Mfr # 99259
Zoro # G6888310
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99259
- Zoro # G6888310
- UPC # 049694992598
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Promotion Restriction | Not eligible for promotion |
Indoor/Outdoor | Indoor, Outdoor |
Item | Light Fixture |
Description
Low Profile Bowl Light Fixture,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3140110)
- HOSHIZAKI Valve Body-Hot Gas 1 (4A3978-01)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49977)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- Casablanca Ceiling Fan Light Kits