Shop All Ceiling Fan Light Kits
Casablanca
Outdoor 4 Light Fixture with Tea Stained Glass, Aged Bronze
Mfr # 99087
Zoro # G6889631
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Depth 12.6"
- Width 12.9"
- Height 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99087
- Zoro # G6889631
- UPC # 743928990878
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Depth | 12.6" |
Width | 12.9" |
Height | 5.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Outdoor 4 Light Fixture with Tea Stained Glass |
Indoor/Outdoor | Indoor, Outdoor |
Includes | 4-14watt Fluorescent Lights Bulbs, Â |
Features | ETL Rated for Wet Locations |
Finish | Aged Bronze |
Description
Light Fixture,4,Outdoor,Aged BRNZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN COMFORT 20" x 20" Media Air Cleaner, MERV 11 (AMB11-2020-45)
- CALEFFI 250041A Automatic Air Vent 1/2" (250041A)
- MIMCO Replacement Shaft, For Use With Mfr. Model Number: 209 INSL (R2100391)
- ALL-FILTERS 12X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (12244.10 3PK)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- Casablanca Ceiling Fans & Accessories