Shop All Ceiling Fan Light Kits
Casablanca
Outdoor 4 Light Fixture with Cased White Glass, Snow White
Mfr # 99088
Zoro # G6888493
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Width 12.9"
- Features ETL Rated for Wet Locations
- Depth 12.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99088
- Zoro # G6888493
- UPC # 743928990885
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Width | 12.9" |
Depth | 12.6" |
Height | 5.6" |
Details
Promotion Restriction | Not eligible for promotion |
Indoor/Outdoor | Indoor, Outdoor |
Item | 4 Light Fixture with Cased White Glass |
Features | ETL Rated for Wet Locations |
Includes | 4-14watt Fluorescent Lights Bulbs, |
Finish | Snow White |
Description
Light Fixture,4,Outdoor,Wht Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 52” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (WE52BNK5LR)
- FIREYE Wiring Base, 11 Pin (60-2726)
- HONEYWELL L4064B2228 Fan & Limit (L4064B2228)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- MAXIM LIGHTING Solstice 8-Light WiFi-enabled LED Fandelight (61006SN)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass (7784500)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- Casablanca Ceiling Fan Light Kits