Shop All Ceiling Fan Light Kits
Casablanca
Outdoor 4 Light Fixture with Cased White Glass, Brushed Cocoa
Mfr # 99090
Zoro # G6889062
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Width 12.9"
- Features ETL Rated for Wet Locations
- Height 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99090
- Zoro # G6889062
- UPC # 743928990908
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Width | 12.9" |
Height | 5.6" |
Depth | 12.6" |
Details
Promotion Restriction | Not eligible for promotion |
Indoor/Outdoor | Indoor, Outdoor |
Item | 4 Light Fixture with Cased White Glass |
Features | ETL Rated for Wet Locations |
Includes | 4-14watt Fluorescent Lights Bulbs, Â |
Finish | Brushed Cocoa |
Description
Light Fixture,4,Outdoor,White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- TOSCA Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe (7106-03)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- BRIGHTZ Brightz 9700402 Cosmicbrightz Bike Frame LED Light Kit Multi-Colored (9700402)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- Casablanca Ceiling Fan Light Kits