Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59528
Zoro # G6889537
Free Shipping & Returns
Not eligible for select promotions
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Cocoa
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59528
- Zoro # G6889537
- UPC # 049694595287
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 9 to 15 ft |
Blade Diameter | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Includes | 3" & 2" Downrods |
Blade Finish | Reclaimed Antique / Reclaimed Antique |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 6864 cfm |
Control | Pull Chain |
Series | Heritage |
Light Kit | No |
Description
Ceiling Fan,Heritage 60 In.,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Water Pad, Replacement, Height 9 1/2 In (A10PR)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 14-1/2 in x 14-1/2 in (53DR10)
- FENWAL Control Board, 120V (35-705600-005)
- TJERNLUND PRODUCTS Motor w/Wheel (950-1021)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- Casablanca Ceiling Fans & Accessories