Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59527
Zoro # G6888301
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Aged Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59527
- Zoro # G6888301
- UPC # 049694595270
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 9 to 15 ft |
Blade Diameter | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Aged Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Item | Indoor/Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Reclaimed Antique / Reclaimed Antique |
Includes | 3" & 2" Downrods |
Air Flow | 6864 cfm |
Control | Pull Chain |
Light Kit | No |
Series | Heritage |
Description
Ceiling Fan,Heritage,60 In.,Brnze,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- DAYCO 3/4 In. X 25 Ft. Heater Hose, 80242Gl (80242GL)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- MAJESTIC PET Majestic AK24 Outside Air Kit for Fireplace (AK24)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Universal Handheld Remote, Black (99198)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- Casablanca Ceiling Fans & Accessories