Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59525
Zoro # G6888907
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Cocoa
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59525
- Zoro # G6888907
- UPC # 049694595256
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 10 ft |
Blade Diameter | 31 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 6 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Includes | 3" & 2" Downrods |
Blade Finish | Dark Walnut |
Air Flow | 2392 cfm |
Control | Pull Chain |
Series | Wailea |
Light Kit | No |
Description
Ceiling Fan,Wailea,31 In.,Cocoa,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Limit Switch (1VLC3)
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- ALL-FILTERS 22 in. x 22 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (22221.11 12PK)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CRAFTMADE 52" Brilliante Ceiling Fan (BRC52ORB5C)
- Casablanca Ceiling Fans