Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59523
Zoro # G6889491
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Plastic
- Housing Finish Snow White
- Number of Blades 6
- Blade Pitch 25°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59523
- Zoro # G6889491
- UPC # 049694595232
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 10 ft |
Blade Diameter | 31 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Plastic |
Housing Finish | Snow White |
Number of Blades | 6 |
Blade Pitch | 25°deg, |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Blade Finish | Snow White |
Mount Type | Angled Mount,Downrod Mount |
Includes | 3" & 2" Downrods |
Air Flow | 2392 cfm |
Features | Rust Resistant, Quiet |
Light Kit | No |
Control | Pull Chain |
Series | Wailea |
Description
Ceiling Fan,Wailea 31 In. Wht,ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Control Board, 24V (35-665725-121)
- ALL-FILTERS 16X25X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16252.12 4PK)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- REZNOR 197030 Pressure Switch Uda (197030)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59352)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- USG Us Gypsum 540795060 Spray Ceiling Texture Finish (6503932)
- Casablanca Ceiling Fans