Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59159
Zoro # G6888618
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Maiden Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59159
- Zoro # G6888618
- UPC # 049694591593
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Maiden Bronze |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Includes | Handheld Remote |
Blade Finish | Brown |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4434 cfm |
Control | Handheld Remote |
Light Kit | Yes |
Series | Verse |
Description
Ceiling Fan,Verse,54 In.,Remote ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20202.C 4PK)
- SOURCE 1 Switch , LIMIT UPPER (S1-7624A3591)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59158)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59504)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59352)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- Casablanca Ceiling Fans & Accessories