Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59158
Zoro # G6888651
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 59158
- Zoro # G6888651
- UPC # 049694591586
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | White |
Includes | Handheld Remote |
Air Flow | 4434 cfm |
Control | Handheld Remote |
Series | Verse |
Light Kit | Yes |
Description
Ceiling Fan,Verse,54 In.,Remote ETL Damp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 24"x24"x12" (111-501-101)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- Casablanca Ceiling Fans & Accessories