Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 59124
Zoro # G6889141
original price:
$491.52
8% off
new price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Brushed Cocoa
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 59124
- Zoro # G6889141
- UPC # 049694591241
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Brushed Cocoa |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Blade Finish | Mahogany |
Includes | Universal Wall Control, 3" Downrod |
Air Flow | 4626 cfm |
Light Kit | No |
Control | Wall |
Series | Aris |
Description
Ceiling Fan,Aris 54 In.,Control,Cocoa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Remote Receiver, Fan Control (99199)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55067)
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent (157229)
- Casablanca Ceiling Fans