Shop All Ceiling Fans
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 55073
Zoro # G6889397
Free Shipping & Returns
Not eligible for select promotions
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Onyx BengalÂ
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Casablanca
- MFR # 55073
- Zoro # G6889397
- UPC # 049694550736
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 54 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Onyx Bengal |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Blade Finish | Brown |
Mount Type | Angled Mount,Downrod Mount |
Includes | 3" & 2" Downrods |
Air Flow | 3944 cfm |
Series | Charthouse |
Control | Pull Chain |
Light Kit | No |
Description
Ceiling Fan,Charthouse 54 In.,ETL Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, (CPB36-D)
- VULCAN Plug, Thermocouple, J (N56/05012-J)
- NORDYNE 663706R Hard J Tube (663706R)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59168)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55068)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- Casablanca Ceiling Fans