Shop All Ceiling Fans
This Product is Discontinued
Casablanca
Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (Discontinued)
Mfr # 54037
Zoro # G6889309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Finish Snow White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 54037
- Zoro # G6889309
- UPC # 743928540370
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Promotion Restriction | Not eligible for promotion |
Housing Finish | Snow White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Item | Indoor/Outdoor Ceiling Fan |
Includes | 3" Downrod |
Blade Finish | White |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3528 cfm |
Light Kit | No |
Series | Utopian |
Control | Pull Chain |
Description
Ceiling Fan,Utopian 52 In. Wht ETL Damp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.