Shop All Ceiling Fans
Casablanca
Downrod, 60", Noble Bronze
Mfr # 99299
Zoro # G6891153
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ETL Listed Downrod
- Color Brown
- For Use With Hunter Ceiling Fans
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99299
- Zoro # G6891153
- UPC # 049694992994
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 3/4 in |
Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ETL Listed Downrod |
Item | Downrod |
Color | Brown |
For Use With | Hunter Ceiling Fans |
Finish | Bronze |
Material | Steel |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Bronze, Includes Batteries No, Material Steel, 3/4 in Width, 60 in Length, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- TJERNLUND PRODUCTS Gas Pressure Switch (950-0501)
- ALL-FILTERS 12 x 20x 1 Washable Electrostatic Furnace Air Filter (12201.E)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (5C211)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- CASABLANCA Sloped Ceiling Adapter (61706)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- Casablanca Ceiling Fans