Shop All Ceiling Fan Downrods
Casablanca
Downrod, 60", Nickel, Indoor
Mfr # 26024
Zoro # G6890779
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 26024
- Zoro # G6890779
- UPC # 049694260246
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Promotion Restriction | Not eligible for promotion |
Item | Downrod,60",Nickel,Indoor |
Description
Downrod,60 In.,Nickel,Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Standard Flashing 10In (10RF)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 1-1/2 Depth (121371B)
- CASABLANCA Downrod, 18", Nickel, Indoor (26020)
- WAC 48in Ceiling Fan Extension Downrod (DR48)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- MODERN FORMS 18in Ceiling Fan Extension Downrod in Matte White (XF-18)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- Casablanca Ceiling Fans & Accessories