Shop All Ceiling Fans
Casablanca
Downrod, 24", Noble Bronze
Mfr # 99296
Zoro # G6891101
product price: $21.99
/ea
Not eligible for select promotions
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Material Steel
- For Use With Hunter Ceiling Fans
- Width 3/4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Casablanca
- MFR # 99296
- Zoro # G6891101
- UPC # 049694992963
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 24 in |
Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ETL Listed Downrod |
Item | Downrod |
Material | Steel |
For Use With | Hunter Ceiling Fans |
Color | Brown |
Finish | Bronze |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Bronze, Includes Batteries No, Material Steel, 3/4 in Width, 24 in Length, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16x30x1 Flex Air Filter (1630F)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- HONEYWELL Th6220Wf2006 24V Lyric T6 Pro (TH6220WF20)
- DURAFLEX DuraVent 4 in. D Chimney Relining Pipe (4DFA-35)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59164)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (54103)
- CASABLANCA Sloped Ceiling Adapter (61706)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- Casablanca Ceiling Fans & Accessories